65300601 - MTW 18 STR Yellow 500'

Cables & Cords

  • $0.11 (Per Foot)
  • $0.11 (Per Foot)

  • $57.47 (Per 500 Feet)

  • $114.94 (Per 1,000 Feet)

  • $229.88 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65300601
Manufacturer
Cables & Cords
Manufacturer's Part Number
411030502
Description
MTW 18 STR Yellow 500'
MTW Wire, Yellow Color, 18 Awg Conductor Size, Made In Usa, 500 FT Overall Length, Carton Package Type, Strand Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886472169 / 00032886472169
Weight per unit
4.779 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.11 (Per Foot)
Carton
$57.47 (Per 500 Feet)
Standard Packaging
$229.88 (Per 2,000 Feet)
Resources
Attachments
 
 
65300601 - Specification Sheet
Images
 
 
65300601 - Large Image
Other Links
 
 
65300601 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Number of Conductors
0
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Conductor Material
CU
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
MTW Wire
Long Description
MTW Wire, Yellow Color, 18 AWG Conductor Size, Made in USA, 500 ft Overall Length, Carton Package Type, Strand Solid/Strand
Short Description
MTW Wire, Stranded, 18 AWG, Yellow
Description
MTW 18 STR YELLOW 500'
extra long description
SWC 65300601 MTW 18-16 Str Cu Yw 50
Additional Information
Solid/Strand
Strand
Made in USA
yes
outside diameter
1090
strands
16
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
411030502
GTIN
00032886472169
UPC
032886472169
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
18
Packaging
Package Type
Carton
Weight per foot
4.779
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat