11030 - 30A Type 200 Fit-All Fuse Link

Eaton Cooper Power Series

  • $14.56 (Each)
  • $14.56 (Each)

  • $364.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11030
Manufacturer
Eaton Cooper Power Series
Manufacturer's Part Number
11030
Description
30A Type 200 Fit-All Fuse Link
Eaton Cooper Power Series Fit-All Fuse Link, 30A, 200
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712201698 / 00051712201698
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.56 (Each)
Standard Packaging
$364.00 (Per 25)
Resources
Images
 
 
11030 - Large Image
 
11030 - Large Image
 
11030 - Small Image
Attachments
 
 
11030 - Specification Sheet
Other Links
 
 
11030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Descriptions
Features
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Description
30A TYPE 200 FIT-ALL FUSE LINK
Product Type
Fuse Link, Fit-All, Type 200, 30A, RB, 23"
Long Description
Eaton Cooper Power series Fit-All fuse link, 30A, 200
extra long description
EFSE 11030 FUSE LINK,FIT-ALL,TYPE 2
Additional Information
dimensions
23.0000 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
11030
Brand
Eaton Cooper Power Series
GTIN
00051712201698
UPC
051712201698
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fit-All Fuse link
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
ANSI/IEEE Std C37.42,ANSI/IEEE Std C37.42
Application
Utility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat