38724AGTB - 4-60C Agtb Stafford Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38724AGTB
Manufacturer
Craftmade
Manufacturer's Part Number
38724-AGTB
Description
4-60C Agtb Stafford Chandelier
The Sophisticated Elegance and Curves Accented By The Aged Bronze/Textured Black Finish Combination Of The Stafford Collection By Craftmade Make An Impressive Statement.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881137915 / 00647881137915
Weight per unit
7.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
38724AGTB - Small Image
 
38724AGTB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Two-Tone
Descriptions
Long Description
The sophisticated elegance and curves accented by the aged bronze/textured black finish combination of the Stafford collection by Craftmade make an impressive statement.
Product Type
Four Light Chandelier
Description
4-60C AGTB STAFFORD CHANDELIER
Additional Information
Voltage
120.00 LBS
bulb type
B10
Safety Rating
Indoor
Category
Mini Chandeliers
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
38724-AGTB
GTIN
00647881137915
UPC
647881137915
Taxonomies, Classifications, and Categories
Type
Candle
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
7.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat