50533SB - 3-60C SB Bolden Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50533SB
Manufacturer
Craftmade
Manufacturer's Part Number
50533-SB
Description
3-60C SB Bolden Pendant
Bold Clean Lines With Your Choice Of Clear Seeded or White Frosted Glass Shades Complement The Graceful Shapes Of The Bolden Collection Setting The Stage For A Look That Is Luxurious and Effortless.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881234683 / 00647881234683
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
50533SB - Small Image
 
50533SB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass - Antique
Style
Transitional
Descriptions
Long Description
Bold clean lines with your choice of clear seeded or white frosted glass shades complement the graceful shapes of the Bolden collection setting the stage for a look that is luxurious and effortless.
Description
3-60C SB BOLDEN PENDANT
Product Type
Three Light Foyer Pendant
Additional Information
Voltage
120.00
bulb type
B10
Category
Foyer/Hall Lanterns
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
50533-SB
GTIN
00647881234683
UPC
647881234683
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Open Frame
Packaging
Weight per each
5.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat