52525CWESP - 5-60C Cottage White/Espresso Anna Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52525CWESP
Manufacturer
Craftmade
Manufacturer's Part Number
52525-CWESP
Description
5-60C Cottage White/Espresso Anna Chandelier
Craftmade'S Cottage Inspired Anna 5 Light Chandelier In Cottage White / Espresso Offers A Beautiful Mix Of Warmth and Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881202859 / 00647881202859
Weight per unit
7.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
52525CWESP - Small Image
 
52525CWESP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Two-Tone
Descriptions
Long Description
Craftmade's cottage inspired Anna 5 Light Chandelier in Cottage White / Espresso offers a beautiful mix of warmth and style.
Description
5-60C COTTAGE WHITE/ESPRESSO ANNA CHANDELIER
Product Type
Five Light Chandelier
Additional Information
bulb type
B10
Voltage
120.00 LBS
Category
Mid. Chandeliers
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
52525-CWESP
GTIN
00647881202859
UPC
647881202859
Taxonomies, Classifications, and Categories
Type
Candle
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
7.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat