56002FB - 2-60M FB Stowe Bath Vanity

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56002FB
Manufacturer
Craftmade
Manufacturer's Part Number
56002-FB
Description
2-60M FB Stowe Bath Vanity
As The Name Implies, The Stowe Collection By Craftmade Can Help Create A Warm and Welcoming Meeting Place For Friends and Family. Offered In Brushed Polished Nickel or Flat Black, This Assortment Of Chandeliers, Foyer Pendants, Pendant and Four Sizes Of Vanity Bath Bars Featuring Clear Glass Delivers Both Style and Value.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881234171 / 00647881234171
Weight per unit
2.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56002FB - Small Image
 
56002FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Product Type
Two Light Vanity
Description
2-60M FB STOWE BATH VANITY
Long Description
As the name implies, the Stowe collection by Craftmade can help create a warm and welcoming meeting place for friends and family. Offered in brushed polished nickel or flat black, this assortment of chandeliers, foyer pendants, pendant and four sizes of vanity bath bars featuring clear glass delivers both style and value.
Additional Information
Voltage
120.00
bulb type
A19
Category
Bathroom Fixtures
Safety Rating
Damp
Manufacturer Information
Manufacturers Part Number
56002-FB
Brand
CRAFTMADE
GTIN
00647881234171
UPC
647881234171
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Lights
Packaging
Weight per each
2.58
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat