86249 - 1-60M SB / White Table Lamp

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86249
Manufacturer
Craftmade
Manufacturer's Part Number
86249
Description
1-60M SB / White Table Lamp
Add The Finishing Touch to Any DCor With One Of Our Accent, Floor or Table Lamps Featuring Hardback Shades and Updated Silhouettes In A Variety Of Finishes.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080629862494 / 00080629862494
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
86249 - Small Image
 
86249 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass
Style
Transitional
Descriptions
Description
1-60M SB / WHITE TABLE LAMP
Product Type
One Light Table Lamp
Long Description
Add the finishing touch to any dcor with one of our accent, floor or table lamps featuring hardback shades and updated silhouettes in a variety of finishes.
Additional Information
Voltage
120.00
bulb type
E26
Safety Rating
Indoor
Category
Lamps
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
86249
GTIN
00080629862494
UPC
080629862494
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Table Lamps
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat