86268 - 1-100M Painted Brown Table Lamp

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86268
Manufacturer
Craftmade
Manufacturer's Part Number
86268
Description
1-100M Painted Brown Table Lamp
Carved Painted Brown Base With Included Linen Hardback Shade Details Of This 26.75" H X 15" W Portable Table Lamp Make This As Easy Choice For Any Transitional to Traditional Space. Bulb: 1 X 60W Max, Medium Base(Not Included)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881248628 / 00647881248628
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
86268 - Small Image
 
86268 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Description
1-100M PAINTED BROWN TABLE LAMP
Product Type
One Light Table Lamp
Long Description
Carved painted brown base with included linen hardback shade details of this 26.75" H x 15" W portable table lamp make this as easy choice for any transitional to traditional space. Bulb: 1 x 60W Max, Medium Base(Not Included)
Additional Information
Voltage
120.00
bulb type
A19
Safety Rating
Indoor
Category
Lamps
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
86268
GTIN
00647881248628
UPC
647881248628
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Drum Shades/Table
Packaging
Weight per each
3.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat