BCD542W - 5 - 42" Contractor Blades - White

Craftmade

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD542W
Manufacturer
Craftmade
Manufacturer's Part Number
BCD42-W
Description
5 - 42" Contractor Blades - White
5 - 42" CD White Blades
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881059026 / 00647881059026
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD542W - Small Image
 
BCD542W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Long Description
5 - 42" CD White Blades
Product Type
42`` Type 5 Blades
Description
5 - 42" CONTRACTOR BLADES - WHITE
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD42-W
GTIN
00647881059026
UPC
647881059026
Taxonomies, Classifications, and Categories
Type
Blades
Category Description
CEILING FANS AND ACCESSORIES
Availability
Status
Inactive
Packaging
Weight per each
3.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat