CHP60FB9 - 60" FB Champion Damp Rated Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP60FB9
Manufacturer
Craftmade
Manufacturer's Part Number
CHP60FB9
Description
60" FB Champion Damp Rated Fan
With A Heavy-Duty, Energy Efficient DC Motor, Integrated 18W Dimmable Led Light With Optional Lens Cover, and Included Remote Control, The Dual Mount Champion 60" Nine Blade Ceiling Fan Will Earn Your Respect.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881220938 / 00647881220938
Weight per unit
19.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHP60FB9 - Small Image
 
CHP60FB9 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Contemporary Modern
Descriptions
Product Type
60"Ceiling Fan
Description
60" FB CHAMPION DAMP RATED FAN
Long Description
With a heavy-duty, energy efficient DC motor, integrated 18W dimmable LED light with optional lens cover, and included remote control, the dual mount Champion 60" nine blade ceiling fan will earn your respect.
Additional Information
Voltage
120.00
Safety Rating
Damp
Category
Fans
bulb type
LED
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
CHP60FB9
GTIN
00647881220938
UPC
647881220938
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Damp Location
Packaging
Weight per each
19.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat