ELK1MBKW - 1-9W 30K Led Outdoor Light Kit /School House Globe

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELK1MBKW
Manufacturer
Craftmade
Manufacturer's Part Number
ELK1MBK-W
Description
1-9W 30K Led Outdoor Light Kit /School House Globe
ELK1MBK-W, Replacement Blades Cased White Glass W/1X13W CFL- MBK Universal Bowl Light Kits
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080629241206 / 00080629241206
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ELK1MBKW - Small Image
 
ELK1MBKW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Restoration
Descriptions
Product Type
Led Fan Light Kit
Description
1-9W 30K LED OUTDOOR LIGHT KIT /SCHOOL HOUSE GLOBE
Long Description
ELK1MBK-W,Replacement Blades Cased White Glass w/1x13w CFL- MBK Universal Bowl Light Kits
Additional Information
Voltage
120.00
bulb type
CFL T3
Category
Fans
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
ELK1MBK-W
GTIN
00080629241206
UPC
080629241206
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Light Kits
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat