LK2903LED - 3 Bulb E 12 Led Fan Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK2903LED
Manufacturer
Craftmade
Manufacturer's Part Number
LK2903-LED
Description
3 Bulb E 12 Led Fan Light Kit
Low Profile Bowl Led Universal Light Kit With Frosted White Glass. Includes 3 X 4W Led Candelabra Base Bulbs and Finials In Four Finishes - Brushed Polished Nickel, Espresso, Flat Black and White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881239091 / 00647881239091
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LK2903LED - Small Image
 
LK2903LED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Fan Light Kit
Long Description
Low Profile Bowl LED Universal Light Kit with frosted white glass. Includes 3 x 4W LED candelabra base bulbs and finials in four finishes - brushed polished nickel, espresso, flat black and white.
Description
3 BULB E 12 LED FAN LIGHT KIT
Additional Information
Voltage
120.00
bulb type
E-12
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
LK2903-LED
GTIN
00647881239091
UPC
647881239091
Taxonomies, Classifications, and Categories
Type
Light Kits
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat