X2150B - 3-60W Ob/Alab Flush Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X2150B
Manufacturer
Craftmade
Manufacturer's Part Number
X215-OB
Description
3-60W Ob/Alab Flush Mount
X21 Series Flushmounts Flush Mount 3 Light Oiled Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881067052 / 00647881067052
Weight per unit
7.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
X2150B - Small Image
 
X2150B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
Three Light Flushmount
Long Description
X21 series flushmounts Flush Mount 3 Light Oiled Bronze
Description
3-60W OB/ALAB FLUSH MOUNT
Additional Information
Voltage
120.00 LBS
Category
Flush Mounts
Safety Rating
Indoor
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
X215-OB
GTIN
00647881067052
UPC
647881067052
Taxonomies, Classifications, and Categories
Type
Bowl Style
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat