X2240B - 2-100W Ob Alab Semi Flush Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X2240B
Manufacturer
Craftmade
Manufacturer's Part Number
X224-OB
Description
2-100W Ob Alab Semi Flush Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881069346 / 00647881069346
Weight per unit
5.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
X2240B - Small Image
 
X2240B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Description
2-100W OB ALAB SEMI FLUSH MOUNT
Product Type
Two Light Semi Flush
Additional Information
Voltage
120.00 LBS
Safety Rating
cULus
Category
Semi-Flush Mts.
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
X224-OB
GTIN
00647881069346
UPC
647881069346
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bowl Style
Packaging
Weight per each
5.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat