Z271TW - 1-100M MW 11" Grid Cage Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z271TW
Manufacturer
Craftmade
Manufacturer's Part Number
Z271-TW
Description
1-100M MW 11" Grid Cage Pendant
The Rustic Charm Of The Grid Cage Collection Brings A Touch Of Old World Romance. The Interplay Of The Window Pane Grid and The Glass Panels Scatters Shards Of Light In All Directions, Greeting Friends and Family With Delightful Enthusiasm.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881021481 / 00647881021481
Weight per unit
3.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z271TW - Small Image
 
Z271TW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
1-100M MW 11" GRID CAGE PENDANT
Long Description
The rustic charm of the Grid Cage collection brings a touch of Old World romance. The interplay of the window pane grid and the glass panels scatters shards of light in all directions, greeting friends and family with delightful enthusiasm.
Product Type
One Light Pendant
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL
Category
Exterior
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z271-TW
GTIN
00647881021481
UPC
647881021481
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Hanging
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat