0EC1 - 1/2" Oec CNDT Outlet Body & CVR

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0EC1
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
OEC1
Description
1/2" Oec CNDT Outlet Body & CVR
Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Iron Alloy, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274551807 / 00782274551807
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
0EC1 - Specification Sheet
Tech Bulletins
 
 
0EC1 - Tech Bulletin
Other Links
 
 
0EC1 - Other
 
0EC1 - Other
Images
 
 
0EC1 - Large Image
 
0EC1 - Large Image
 
0EC1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
1/2 CNDT Outlet Body CVR
extra long description
CRS-H OEC1 1/2 CNDT OUTLET BODY CVR
Features
OE and EKC conduit bodies from Eaton's Crouse-Hinds Division are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit, provide an opening in the conduit system for pulling or splicing conductors, interconnect lengths of conduit, change direction of conduit, and provide access for maintenance and future system changes. OE and EKC conduit bodies are certified for use in Class I, Division 1 and Class II, Division 1 hazardous areas.
Description
1/2" OEC CNDT OUTLET BODY & CVR
Special Features
With Cover
Long Description
Eaton Crouse-Hinds series Condulet OE conduit outlet body with cover, Feraloy iron alloy, C shape, 1/2"
Additional Information
dimensions
5.5000 IN X 1.8100 IN X 1.5600 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
OEC1
GTIN
00782274551807
UPC
782274551807
Taxonomies, Classifications, and Categories
Type
Conduit outlet body with cover
Packaging
Weight per each
1.8
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat