AMR1 - 3/4" - 1-1/2" 1G Adj MR

Eaton

  • $13.16 (Each)
  • $13.16 (Each)

  • $328.90 (Per 25)

  • $1,315.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMR1
Manufacturer
Eaton
Manufacturer's Part Number
AMR1
Description
3/4" - 1-1/2" 1G Adj MR
Eaton Crouse-Hinds Series Adjustable Mud Ring, One Device, Steel, Single-Gang, 3/4" to 1-1/2" Raised Adjustable
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277011952 / 00662277011952
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.16 (Each)
Carton
$13.16 (Each)
Standard Packaging
$328.90 (Per 25)
Resources
Tech Bulletins
 
 
AMR1 - Tech Bulletin
Attachments
 
 
AMR1 - Specification Sheet
Images
 
 
AMR1 - Large Image
 
AMR1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Colorless
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Product Type
1G Adjustable Mud Ring
Long Description
Eaton Crouse-Hinds series Adjustable Mud Ring, One device, Steel, Single-gang, 3/4" to 1-1/2" raised adjustable
Special Features
Bracket Assembly Consists Of (1) U-Bolt, (1) D-Plate With Nuts and Washers, Requires Single Mounting Brackets
Construction
Pre-galvinized steel
Description
3/4" - 1-1/2" 1G ADJ MR
extra long description
B-LINE AMR1 1G ADJUSTABLE MUD RING
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 1.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR1
GTIN
00662277011952
UPC
662277011952
Taxonomies, Classifications, and Categories
Type
Adjustable mud ring
Category Description
4 SQ BOXES
Packaging
Weight per each
0.44
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat