BC8 - 3 NPT Iron C Mogul Body

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC8
Manufacturer
Eaton
Manufacturer's Part Number
BC8
Description
3 NPT Iron C Mogul Body
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, 3"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274101309 / 00782274101309
Weight per unit
15.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BC8 - Specification Sheet
Tech Bulletins
 
 
BC8 - Tech Bulletin
Images
 
 
BC8 - Large Image
 
BC8 - Large Image
 
BC8 - Large Image
 
BC8 - Large Image
 
BC8 - Small Image
Other Links
 
 
BC8 - Other
 
BC8 - Other
 
BC8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
18-3/8
Hub Size
3 in
Width
4-1/4
Height
4-3/8
Descriptions
Product Type
3 NPT Iron C Mogul Body
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
3 NPT IRON C MOGUL BODY
extra long description
CRS-H BC8 3 NPT IRON C MOGUL BODY
Long Description
Eaton Crouse-Hinds series Condulet B mogul conduit body, Feraloy iron alloy, C shape, 3"
Additional Information
dimensions
18.3800 IN X 4.2500 IN X 4.3800 IN
Manufacturer Information
Brand
Crouse-Hinds
GTIN
00782274101309
UPC
782274101309
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
15.4
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat