GASK574 - 1-1/4 FM7 GSKT

Eaton

  • $5.09 (Each)
  • $5.09 (Each)

  • $254.32 (Per 50)

  • $508.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK574
Manufacturer
Eaton
Manufacturer's Part Number
GASK574
Description
1-1/4 FM7 GSKT
Eaton Crouse-Hinds Series Condulet Form 7 Gasket, Neoprene, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274435503 / 00782274435503
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Carton
$5.09 (Each)
Standard Packaging
$254.32 (Per 50)
Resources
Attachments
 
 
GASK574 - Specification Sheet
Images
 
 
GASK574 - Large Image
 
GASK574 - Small Image
Tech Bulletins
 
 
GASK574 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
connection
Water Jet Cut
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
Product Type
1 1/4 Solid Neo Form 7 Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H GASK574 1 1/4 SOLID NEO FORM
Long Description
Eaton Crouse-Hinds series Condulet Form 7 gasket, Neoprene, 1-1/4"
Additional Information
dimensions
5.5000 IN X 0.0600 IN X 2.1800 IN
Manufacturer Information
Manufacturers Part Number
GASK574
Brand
Eaton
GTIN
00782274435503
UPC
782274435503
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Gasket
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat