LB37CG - 1" LB FM7 Condulet W/C&G

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB37CG
Manufacturer
Eaton
Manufacturer's Part Number
LB37 CG
Description
1" LB FM7 Condulet W/C&G
Eaton Crouse-Hinds Series Condulet Form 7 Snappack Conduit Outlet Body, Gasket and Cover, Feraloy Iron Alloy, LB Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274141169 / 00782274141169
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
LB37CG - Specification Sheet
Other Links
 
 
LB37CG - Other
 
LB37CG - Other
 
LB37CG - Other
Tech Bulletins
 
 
LB37CG - Tech Bulletin
Images
 
 
LB37CG - Small Image
 
LB37CG - Large Image
 
LB37CG - Large Image
 
LB37CG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1-3/4
Width
2-7/8
Length
6
Descriptions
Product Type
1 LB Form 7 THRD Rigid Body CVR/Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" LB FM7 CONDULET W/C&G
extra long description
CRS-H LB37 CG 1 LB FORM 7 THRD RIGI
Long Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 1"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
6.0000 IN X 1.7500 IN X 2.8800 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LB37 CG
Brand
Eaton
GTIN
00782274141169
UPC
782274141169
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body, gasket and cover
Packaging
Weight per each
1.92
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat