20B - 1/2''-1'' Brass Plated Bare Ground Clamp

LH Dottie

  • $2.49 (Each)
  • $2.49 (Each)

  • $62.28 (Per 25)

  • $249.11 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20B
Manufacturer
LH Dottie
Manufacturer's Part Number
20B
Description
1/2''-1'' Brass Plated Bare Ground Clamp
Bare Ground Clamp, 8 Sol to 2 STR Conductor Size, PRSR Cast Brass Plated Material, 1/2 to 1 In. Pipe Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002100058 / 00781002100058
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Carton
$62.28 (Per 25)
Resources
Images
 
 
20B - Small Image
 
20B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 SOL to 2 STR
Material
Brass
Descriptions
Product Type
1/2 to 1" Bare Ground Clamps Pressure Cast Brass Plate
extra long description
DOTTIE 20B 1/2 to 1" Bare Ground Cl
Description
1/2''-1'' BRASS PLATED BARE GROUND CLAMP
Long Description
Bare Ground Clamp, 8 SOL to 2 STR conductor size, Prsr Cast Brass Plated material, 1/2 to 1 in. pipe size
Special Features
Features: High Strength, Used to Connect Bare Copper Wire
Additional Information
Pipe Size
1/2 to 1
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002100058
UPC
781002100058
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Bare Ground Clamp
Packaging
Weight per each
0.151
Carton
25
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat