RJ100 - 1'' Roof Jack

LH Dottie

  • $17.82 (Each)
  • $17.82 (Each)

  • $213.84 (Per 12)
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
RJ100
Manufacturer
LH Dottie
Manufacturer's Part Number
RJ100
Description
1'' Roof Jack
Roof Flashing, 1 In. Pipe Size, 11 X 13 In. Base Size
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Entrance Caps & Service Mast Accy.
UNSPSC
30151602 - Flashings
UPC/GTIN
781002696100 / 00781002696100
Weight per unit
11.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.82 (Each)
Carton
$213.84 (Per 12)
Resources
Images
 
 
RJ100 - Small Image
 
RJ100 - Large Image
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
1'' ROOF JACK
Long Description
Roof Flashing, 1 in. pipe size, 11 x 13 in. base size
Special Features
Features: Water-Tight Seal
Product Type
1" Roof Flashings ( Standard RJ Series )
extra long description
DOTTIE RJ100 1" Roof Flashings ( St
Additional Information
Pipe Size
1
Manufacturer Information
Manufacturers Part Number
RJ100
Brand
LH DOTTIE
GTIN
00781002696100
UPC
781002696100
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Packaging
Weight per each
11.15
Carton
12
Uses, Certifications, and Standards
Application
For Roof Line and Service Entrance Conduit or Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat