2976 - Super-Safeway Conn Nema L16-30 30a3phase

Woodhead

  • $104.45 (Each)
  • $104.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2976
Manufacturer
Woodhead
Manufacturer's Part Number
2976
Description
Super-Safeway Conn Nema L16-30 30a3phase
Super-Safeway® Connector With Locking Blade, 3 Pole/4 Wire, Nema L16-30, 3Ø 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788705343 / 00786788705343
Weight per unit
0.4828 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.45 (Each)
Resources
Images
 
 
2976 - Large Image
 
2976 - Large Image
Attachments
 
 
2976 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
3Ø 480V
Poles
3
Descriptions
Product Type
Super-Safeway Conn Nema L16-30 30a3phase
Description
SUPER-SAFEWAY CONN NEMA L16-30 30A3PHASE
Long Description
Super-Safeway® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
extra long description
WOOD 2976 SUPER-SAFEWAY CONN NEMA L
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
2976
GTIN
00786788705343
UPC
786788705343
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.4828
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat