5266YL - 5-15 Plug Hi-Impact Yellow

Woodhead

  • $17.16 (Each)
  • $17.16 (Each)

  • $85.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266YL
Manufacturer
Woodhead
Manufacturer's Part Number
5266YL
Description
5-15 Plug Hi-Impact Yellow
Safeway® Plug, 2 Pole/3 Wire, Nema 5-15, 125V, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788701178 / 00786788701178
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.16 (Each)
Standard Packaging
$85.80 (Per 5)
Resources
Images
 
 
5266YL - Large Image
Attachments
 
 
5266YL - Specification Sheet
Other Links
 
 
5266YL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
15.0
Poles
2;3-wire
Descriptions
Product Type
5-15 Plug Hi-Impact Yellow
Description
5-15 PLUG HI-IMPACT YELLOW
Long Description
Safeway® Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
extra long description
WOOD 5266YL 5-15 PLUG HI-IMPACT YEL
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5266YL
GTIN
00786788701178
UPC
786788701178
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight per each
1.125
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat