554G5 - 24V-Ac 4-In Bell

Edwards

  • $174.60 (Each)
  • $174.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
554G5
Manufacturer
Edwards
Manufacturer's Part Number
55-4G5
Description
24V-Ac 4-In Bell
4 Inch Ac General Purpose Bell. Exposed Striker. Enclosed Grounded Terminal and Case.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
60131402 - Bells
UPC/GTIN
782640213407 / 00782640213407
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.60 (Each)
Resources
Attachments
 
 
554G5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
housing color
Gray finish
Descriptions
Long Description
4 inch AC general purpose bell. Exposed striker. Enclosed grounded terminal and case.
Special Features
Low current drain
Product Type
Bell 4IN 24V60HZ
extra long description
EDW 55-4G5 BELL 4IN 24V60HZ
Description
24V-AC 4-IN BELL
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
55-4G5
GTIN
00782640213407
UPC
782640213407
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Single Magnet Vibrating Bell
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Ideal for light duty installations in factory and office environments and OEM applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat