LED11WBR30827DIM - 11W Led BR30 27K 850LM

Eiko

  • $4.50 (Each)
  • $4.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11WBR30827DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED11WBR30/827-DIM-G8
Description
11W Led BR30 27K 850LM
Features: Litespanled BR30 Reflector Flood 11W-850LM Dimmable 2700K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100023 / 00031293100023
Weight per unit
0.297 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Resources
Images
 
 
LED11WBR30827DIM - Small Image
 
LED11WBR30827DIM - Large Image
Attachments
 
 
LED11WBR30827DIM - Specification Sheet
Brochures
 
 
LED11WBR30827DIM - Brochure
Other Links
 
 
LED11WBR30827DIM - Other
 
LED11WBR30827DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
K
Descriptions
Product Type
Litespanled BR30 Reflector Flood 11W-850LM Dimmable 2700K 80
extra long description
EIKO LED11WBR30/827-DIM-G8 LITESPAN
Description
11W LED BR30 27K 850LM
Long Description
Features: LITESPANLED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 2700K 80+CRI 120VAC E26
Manufacturer Information
Manufacturers Part Number
LED11WBR30/827-DIM-G8
Brand
Eiko
GTIN
00031293100023
UPC
031293100023
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.297
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat