AF633WH - 6" Open Trim SKT Sprting WHT

ELG

  • $5.31 (Each)
  • $5.31 (Each)
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
AF633WH
Manufacturer's Part Number
AF633WH
Description
6" Open Trim SKT Sprting WHT
Incandescent Trim, Fire-Rated Ic & Non-Ic Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Cold Rolled Steel Housing Material, Fire-Rated Assemblies Includes, Made In Usa, +428 °F Maximum Operating Temperature, 1 Ea Package Quantity, Open Trim Shape, Astm STD 119;Ul Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage, 8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801015426
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.31 (Each)
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
Shape
Open Trim
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Housing Material
Cold rolled steel
Dimensions and Weight
Width
8 in
Descriptions
Product Type
Socket Supporting Open Trim
Incandescent Trim
Long Description
Incandescent Trim, Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care Application, Cold Rolled Steel Housing Material, Fire-Rated Assemblies Includes, Made in USA, +428 °F Maximum Operating Temperature, 1 EA Package Quantity, Open Trim Shape, ASTM STD 119;UL Design No. L500 & P500 Standards Met, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage, 8 in Width
Short Description
Incandescent Trim, Cold Rolled Steel, +428°F, 1 EA
Description
6" OPEN TRIM SKT SPRTING WHT
Additional Information
includes
Fire-Rated Assemblies
Standards Met
ASTM STD 119;UL Design No. L500 & P500
Maximum Operating Temperature
+428 °F
package quantity
1 EA
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
AF633WH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Fire-Rated IC & Non-IC Codes For High-Rise Condominiums, Apartment Buildings, Multi-Family Residences, Hotels, Hospitality, Assisted Living Homes, Hospitals, Health Care
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF633WH.
Jump To:

Similar Items

Similar items are close alternatives to AF633WH, though they may not be 100% alike.

6" Wide Bracketed Trim
  • Our Part #: 8544WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: ROY
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.90) ·
8544WH - Royal Pacific, LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat