20088 - 10 12 Awg Solid Pigtail GSC Stripped 1" (Tube)

Epco

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.28 (Per 100)

  • $481.40 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20088
Manufacturer
Epco
Manufacturer's Part Number
20088
Description
10 12 Awg Solid Pigtail GSC Stripped 1" (Tube)
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 12 Awg, Insulation: THHN, Length: 10 In, Size: 1 In (Stripped), Includes: Captive GSC Ground Screw
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
780321200883 / 00780321200883
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$0.96 (Each)
Standard Packaging
$481.40 (Per 500)
Resources
Other Links
 
 
20088 - Other
Brochures
 
 
20088 - Brochure
Images
 
 
20088 - Small Image
 
20088 - Large Image
Attachments
 
 
20088 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
10" PGTL Sol Wire CPT GSC GND SCR
Description
10 12 AWG SOLID PIGTAIL GSC STRIPPED 1" (TUBE)
extra long description
EPCO 20088 10" PGTL SOL WIRE CPT GS
Long Description
EPCO, Ground Bonding Pigtail, PigTails, Insulated Solid Wire, Conductor Size: 12 AWG, Insulation: THHN, Length: 10 IN, Size: 1 IN (Stripped), Includes: Captive GSC Ground Screw
Special Features
10", 12 AWG, Captive GSC Ground Screw, Stripped 1"
Manufacturer Information
Manufacturers Part Number
20088
Brand
Epco
GTIN
00780321200883
UPC
780321200883
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulated Solid Wire
Packaging
Weight per each
1.3
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Residential, Commercial, Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat