LPX60RWH - Led, White, Universal Face, Red Letters, A

Sure-Lites

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPX60RWH
Manufacturer
Sure-Lites
Manufacturer's Part Number
LPX60RWH
Description
Led, White, Universal Face, Red Letters, A
Exit Sign, Ac Powered; 120/277 Vac At 60 HZ; Led Lamp; 2.4/2.5 W Lamp Wattage; Universal Face(S); Stencil With Canopy, Right Arrow, Left Arrow Face; Red Letter Color; Injection Molded Polycarbonate Enclosure; White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
662401511556
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPX60RWH - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LPX60RWH - Large Image
Attachments
 
 
LPX60RWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC AT 60 HZ
Lamp Wattage
2.4/2.5 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Enclosure Material
INJECTION MOLDED POLYCARBONATE
Letter Color
RED
Finish
white
Dimensions and Weight
Size
13 INCH L X 4-1/2 INCH W X 8-1/4 INCH H
Descriptions
Additional Information
APPLICABLE STANDARD OSHA
Commodity Description
Indoor Lighting - Emergency Lighting
Long Description
EXIT SIGN, AC POWERED; 120/277 VAC AT 60 HZ; LED LAMP; 2.4/2.5 W LAMP WATTAGE; UNIVERSAL FACE(S); STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW FACE; RED LETTER COLOR; INJECTION MOLDED POLYCARBONATE ENCLOSURE; WHITE
Additional Information
Face Type
STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW
Number of Faces
Universal
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
LPX60RWH
Model
LPX
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
AC POWERED
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Approval
UL 924, CSA
Mounting
UNIVERSAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat