QCDINADAPT - QC Dinrail Adapter

Eaton

  • $8.03 (Each)
  • $8.03 (Each)

  • $48.18 (Per 6)
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
QCDINADAPT
Manufacturer
Eaton
Manufacturer's Part Number
QCDINADAPT
Description
QC Dinrail Adapter
Eaton Breaker, Type C Din-Rail Adapter, Quicklag Circuit Breakers, QCD, Cable-In/Cable-Out
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679335598 / 00786679335598
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Standard Packaging
$48.18 (Per 6)
Resources
Images
 
 
QCDINADAPT - Small Image
 
QCDINADAPT - Large Image
 
QCDINADAPT - Large Image
 
QCDINADAPT - Large Image
 
QCDINADAPT - Large Image
Other Links
 
 
QCDINADAPT - Other
 
QCDINADAPT - Other
 
QCDINADAPT - Other
 
QCDINADAPT - Other
Brochures
 
 
QCDINADAPT - Brochure
Attachments
 
 
QCDINADAPT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable-in/Cable-out
Descriptions
Description
QC DINRAIL ADAPTER
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN QCDINADAPT QC DINRAIL ADAPTER
Product Type
QC Dinrail Adapter
Long Description
Eaton breaker, Type C DIN-rail adapter,Quicklag circuit breakers,QCD,Cable-in/Cable-out
Additional Information
dimensions
3.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
QCDINADAPT
GTIN
00786679335598
UPC
786679335598
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat