3769 - Recp 50A 600VAC/250VDC 3P4W H/L BK

Eaton

  • $51.21 (Each)
  • $51.21 (Each)

  • $512.10 (Per 10)
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
3769
Manufacturer
Eaton
Manufacturer's Part Number
3769
Description
Recp 50A 600VAC/250VDC 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 600 Vac, 250VDC, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Grounding, Steel, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893681665 / 00040893681665
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.21 (Each)
Standard Packaging
$512.10 (Per 10)
Resources
Attachments
 
 
3769 - Specification Sheet
Images
 
 
3769 - Small Image
 
3769 - Large Image
 
3769 - Large Image
 
3769 - Large Image
 
3769 - Video
Other Links
 
 
3769 - Other
 
3769 - Other
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
Recp 50A 600VAC/250VDC 3P4W H/L BK
Description
RECP 50A 600VAC/250VDC 3P4W H/L BK
extra long description
EWD 3769 Recp 50A 600VAC/250VDC 3P4
Long Description
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, grounding, Steel, California standard
Special Features
Industrial grd high current plugs & conn
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Additional Information
dimensions
3.7500 IN X 2.3800 IN X 2.3800 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3769
GTIN
00040893681665
UPC
040893681665
Taxonomies, Classifications, and Categories
Type
California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA certified,cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3769.
Jump To:

Cross Referenced

These items are similar to 3769 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3769 Bryant Electric 781786652804
3769 Eaton Wiring Devices 00040893681665
HBL3769 Hubbell Wiring Device-Kellems 00783585236469
3769 Leviton 00078477804445
3769 Legrand Pass & Seymour 00785007376906

* All prices subject to change.

Begin Live Chat