736V - Recp Duplex 15A 125V 2P2W STR Iv

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $71.80 (Per 10)

  • $718.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
736V
Manufacturer
Eaton
Manufacturer's Part Number
736V-BOX
Description
Recp Duplex 15A 125V 2P2W STR Iv
Eaton Residential Grade Duplex Receptacle, #14-12 Awg, 15A, Residential, Flush, 125V, Side Wire, Ivory, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750670 / 00032664750670
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$71.80 (Per 10)
Standard Packaging
$718.00 (Per 100)
Resources
Attachments
 
 
736V - Specification Sheet
Images
 
 
736V - Large Image
 
736V - Large Image
 
736V - Large Image
 
736V - Large Image
 
736V - Large Image
 
736V - Video
Other Links
 
 
736V - Other
 
736V - Other
 
736V - Other
 
736V - Other
 
736V - Other
Brochures
 
 
736V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Duplex 15A 125V 2P2W STR Iv
Description
RECP DUPLEX 15A 125V 2P2W STR IV
extra long description
EWD 736V-BOX Recp Duplex 15A 125V 2
Long Description
Eaton residential grade duplex receptacle, #14-12 AWG, 15A, Residential, Flush, 125V, Side wire, Ivory, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Surface mount & power receptacles
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3100 IN X 0.7400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
736V-BOX
GTIN
00032664750670
UPC
032664750670
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6221 02,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat