8460N - Recp Single 60A 250V 3PH 3P4W STR BK

Eaton

  • $174.26 (Each)
  • $174.26 (Each)

  • $1,742.60 (Per 10)
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
8460N
Manufacturer
Eaton
Manufacturer's Part Number
8460N
Description
Recp Single 60A 250V 3PH 3P4W STR BK
Single Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Screw Connection, Flush Mount, 4.19 In Height, Nylon Material, Black, 6.0000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018690 / 00040893018690
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.26 (Each)
Standard Packaging
$1,742.60 (Per 10)
Resources
Attachments
 
 
8460N - Specification Sheet
Images
 
 
8460N - Large Image
 
8460N - Large Image
 
8460N - Large Image
 
8460N - Large Image
Brochures
 
 
8460N - Brochure
Other Links
 
 
8460N - Other
 
8460N - Other
 
8460N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4.19 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 60A 250V 3PH 3P4W STR BK
Long Description
Single Receptacle, 60 A, 250 V ac, 3 Poles, 4 Wires, Screw Connection, Flush Mount, 4.19 in Height, Nylon Material, Black, 6.0000 lb
Features
Industrial Power Receptacles 60A, 3Ø 250V NEMA 15-60 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
60 A, 250 VAC, Single Receptacle, Black
Special Features
Premium Hospital Grade;Wiring Type Back and Side Wire
extra long description
EWD 8460N Recp Single 60A 250V 3PH
Additional Information
Receptacle Type
Single
Connection Type
Screw
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
Ul Listed
Made in USA
yes
dimensions
3.2500 IN X 2.9400 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8460N
GTIN
00040893018690
UPC
040893018690
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight
6.0000 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
nema rating
15-60R
standard
cULus Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8460N.
Jump To:

Similar Items

Similar items are close alternatives to 8460N, though they may not be 100% alike.

Straight Blade Receptacle, 60 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connect...
  • Our Part #: 5760
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5760
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($610.25) ·
5760 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$61.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8460N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8460FR Bryant Electric 00781786674257
8460N Eaton Wiring Devices 00040893018690
9460N Eaton Wiring Devices 00040893018874
HBL8460A Hubbell Wiring Device-Kellems 00783585015187
8460 Leviton 00078477843345
5760 Legrand Pass & Seymour 00785007576009

* All prices subject to change.

Begin Live Chat