AHL1020R - Recp Single 20A 125/250V 3P3W H/L BK

Eaton

  • $44.01 (Each)
  • $44.01 (Each)

  • $2,200.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1020R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1020R
Description
Recp Single 20A 125/250V 3P3W H/L BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677286 / 00040893677286
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.01 (Each)
Standard Packaging
$2,200.50 (Per 50)
Resources
Images
 
 
AHL1020R - Small Image
 
AHL1020R - Large Image
Attachments
 
 
AHL1020R - Specification Sheet
 
AHL1020R - Specification Sheet
Brochures
 
 
AHL1020R - Brochure
Other Links
 
 
AHL1020R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Recp Single 20A 125/250V 3P3W H/L BK
Description
RECP SINGLE 20A 125/250V 3P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1020R Recp Single 20A 125/25
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL1020R
GTIN
00040893677286
UPC
040893677286
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,CSA certified,NOM,UL,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat