AHL1920R - Recp Single 20A 277/480V 3PH 4P4W H/L BK

Eaton

  • $51.92 (Each)
  • $51.92 (Each)

  • $2,596.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1920R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1920R-OBS
Description
Recp Single 20A 277/480V 3PH 4P4W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 277/480V, Back and Side Wiring, Black, Brass, Single, L19-20, Four-Pole, Four-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677613 / 00040893677613
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.92 (Each)
Standard Packaging
$2,596.00 (Per 50)
Resources
Attachments
 
 
AHL1920R - Specification Sheet
Images
 
 
AHL1920R - Large Image
 
AHL1920R - Large Image
 
AHL1920R - Large Image
 
AHL1920R - Small Image
 
AHL1920R - Video
Other Links
 
 
AHL1920R - Other
 
AHL1920R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 277/480V 3PH 4P4W H/L BK
Description
RECP SINGLE 20A 277/480V 3PH 4P4W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1920R-OBS Recp Single 20A 27
Long Description
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 277/480V, Back and side wiring, Black, Brass, Single, L19-20, Four-pole, Four-wire, Glass-filled nylon
Additional Information
dimensions
1.8000 IN X 1.9400 IN X 4.4900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHL1920R-OBS
Brand
Eaton Wiring Devices
GTIN
00040893677613
UPC
040893677613
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat