AHL2130C - Conn 30A 120/208V 3PH 4P5W H/L BW

Eaton

  • $138.89 (Each)
  • $138.89 (Each)

  • $1,388.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL2130C
Manufacturer
Eaton
Manufacturer's Part Number
AHL2130C
Description
Conn 30A 120/208V 3PH 4P5W H/L BW
Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Industrial, 120/208V, Back Wiring, Black, White, Ultra Grip, L21-30, Four-Pole, Five-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738289 / 00032664738289
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.89 (Each)
Standard Packaging
$1,388.90 (Per 10)
Resources
Images
 
 
AHL2130C - Large Image
 
AHL2130C - Large Image
 
AHL2130C - Large Image
Attachments
 
 
AHL2130C - Specification Sheet
Other Links
 
 
AHL2130C - Other
 
AHL2130C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 30A 120/208V 3PH 4P5W H/L BW
Description
CONN 30A 120/208V 3PH 4P5W H/L BW
extra long description
EWD AHL2130C Conn 30A 120/208V 3PH
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton Arrow Hart ultra grip locking connector, #16-8 AWG, 30A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-30, Four-pole, Five-wire, Nylon
Manufacturer Information
Manufacturers Part Number
AHL2130C
Brand
COOPER WIRING DEVICES
GTIN
00032664738289
UPC
032664738289
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat