CS420VBU - SW Toggle 4WAY 20A 120/277V Swire Iv

Eaton

  • $27.40 (Each)
  • $27.40 (Each)

  • $274.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420VBU
Manufacturer
Eaton
Manufacturer's Part Number
CS420V-BU
Description
SW Toggle 4WAY 20A 120/277V Swire Iv
Toggle Switch, 1 Pole, 4 Ways, 20 A, 120/277 V Ac, PVC (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 1.10 (W) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735165 / 00032664735165
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Standard Packaging
$274.00 (Per 10)
Resources
Images
 
 
CS420VBU - Small Image
 
CS420VBU - Large Image
 
CS420VBU - Large Image
 
CS420VBU - Large Image
Attachments
 
 
CS420VBU - Specification Sheet
 
CS420VBU - Specification Sheet
Other Links
 
 
CS420VBU - Other
 
CS420VBU - Other
Brochures
 
 
CS420VBU - Brochure
 
CS420VBU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
PVC (Body);Nylon (Toggle)
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Alloy
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 4 Ways, 20 A, 120/277 V ac, PVC (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) x 1.10 (W) x 4.19 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Special Features
Tapered Lead-In Slots On Back Wiring Holes Assist in Gathering
Short Description
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial
extra long description
EWD CS420V-BU SW Toggle 4Way 20A 12
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE IV
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 1.10 (W) x 4.19 (H) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
1 ct
Number of Ways
4
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
CS420V-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735165
UPC
032664735165
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.175
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat