TWRGF20BK - Etn TWR ST Gfci 20A 125V BK

Eaton Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRGF20BK
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TWRGF20BK
Description
Etn TWR ST Gfci 20A 125V BK
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Black, Slim Design
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664013362 / 00032664013362
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TWRGF20BK - Other
 
TWRGF20BK - Other
Attachments
 
 
TWRGF20BK - Specification Sheet
Images
 
 
TWRGF20BK - Large Image
 
TWRGF20BK - Large Image
 
TWRGF20BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Black, Slim design
Product Type
Etn TWR ST Gfci 20A 125V BK
extra long description
EWD TWRGF20BK ETN TWR ST GFCI 20A 1
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ETN TWR ST GFCI 20A 125V BK
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TWRGF20BK
GTIN
00032664013362
UPC
032664013362
Taxonomies, Classifications, and Categories
Type
Slim GFCI receptacle
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat