VGFD20LA - 20A Alm Gfci RCPT

Eaton

  • $21.28 (Each)
  • $21.28 (Each)

  • $212.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGFD20LA
Manufacturer
Eaton
Manufacturer's Part Number
VGFD20LA
Description
20A Alm Gfci RCPT
Gfci Deco Blank Face 20A 125V La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657924 / 00032664657924
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.28 (Each)
Standard Packaging
$212.80 (Per 10)
Resources
Brochures
 
 
VGFD20LA - Brochure
Images
 
 
VGFD20LA - Small Image
 
VGFD20LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Voltage Rating
125 A
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Blank Face 20A 125V La
Description
20A ALM GFCI RCPT
Long Description
GFCI Deco Blank Face 20A 125V LA
Special Features
Specification Grade, Wiring Type Back and Side Wire
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGFD20LA
sub brand
Arrow Hart
GTIN
00032664657924
UPC
032664657924
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blank Face, GFCI
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat