C125 - Compact Soft Case 120 Series

Fluke

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C125
Manufacturer
Fluke
Manufacturer's Part Number
C125
Description
Compact Soft Case 120 Series
The Meter Case Is Zippered With A Detachable Front Pouch That Accomodates The Fluke 120 Series Scopemeter Testtool or A Handheld DMM, Along With Both Main Instrument and Test Accessories.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24121502 - Packaging pouches or bags
UPC/GTIN
095969052894 / 00095969052894
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
C125 - Other
 
C125 - Other
 
C125 - Other
Attachments
 
 
C125 - Specification Sheet
Images
 
 
C125 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
BLACK/YELLOW
Descriptions
Description
COMPACT SOFT CASE 120 SERIES
Long Description
The Meter Case is zippered with a detachable front pouch that accomodates the Fluke 120 Series ScopeMeter Testtool or a handheld DMM, along with both main instrument and test accessories.
Product Type
Compact Soft Case 120 Series
extra long description
FLK C125 COMPACT SOFT CASE 120 SERI
Manufacturer Information
Manufacturers Part Number
C125
Brand
FLUKE
GTIN
00095969052894
UPC
095969052894
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat