F20T12DEC0 - 20W T12 24" Daylight 76 Cri Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $8.11 (Each)
  • $8.11 (Each)

  • $194.64 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F20T12DEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F20T12/D/ECO
Description
20W T12 24" Daylight 76 Cri Bi-Pin Fluor Lamp
Ge Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800471 / 00043168800471
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Standard Packaging
$194.64 (Per 24)
Resources
Images
 
 
F20T12DEC0 - Small Image
 
F20T12DEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20.0
Material, Color, and Finish
color rendering index (cri)
75.0
color temperature
6500.0
Dimensions and Weight
Diameter
1.5
Length
24.0
Descriptions
Product Type
80047 Slim Line / F20
Description
20W T12 24" DAYLIGHT 76 CRI BI-PIN FLUOR LAMP
extra long description
GEL F20T12/D/ECO 80047 SLIM LINE /
Long Description
GE Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 CRI, 1.5 IN Diameter, 24 IN Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Additional Information
lumens
1025.0
average life
9000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F20T12/D/ECO
Brand
Ge Traditional Lamps
GTIN
00043168800471
UPC
043168800471
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.37
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat