GE332MVPSL - *Discontinued* Electr BLST

Ge Current, A Daintree Company

  • $33.85 (Each)
  • $33.85 (Each)

  • $338.50 (Per 10)
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
GE332MVPSL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GE332-MVPS-L
Description
*Discontinued* Electr BLST
Ge Ultrastart®, 60 HZ, Low-PS (.71) Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height, 3 F32T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168967211 / 00043168967211
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.85 (Each)
Standard Packaging
$338.50 (Per 10)
Resources
Images
 
 
GE332MVPSL - Small Image
 
GE332MVPSL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.7
Length
9.5
Descriptions
Product Type
96721 Electronic Ballast
extra long description
GEL GE332-MVPS-L 96721 ELECTRONIC B
Description
*DISCONTINUED* ELECTR BLST
Long Description
GE UltraStart®, 60 Hz, Low-PS (.71) Ballast Factor, Programmed start, 9.5 IN Length, 1.7 IN Width, 1.18 IN Height, 3 F32T8
Special Features
GE332-MVPS-L Designation
Additional Information
Ballast Factor
Low-PS (.71)
start type
Programmed Start
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
GE332-MVPS-L
GTIN
00043168967211
UPC
043168967211
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.58
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GE332MVPSL.
Jump To:

Cross Referenced

These items are similar to GE332MVPSL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
63041 GE Lighting 00043168630412
GE332-MVPS-L GE Lighting 00043168967211
51430 Osram Sylvania 00046135514302
QHE3x32T8UNVPSXMC Osram Sylvania 00046135514333
IOP-3PSP32-LW-SC Philips Advance n/a
IOP3S32LWSC Philips Advance n/a
QTP3X32T8/UNVPSX-SC Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat