GE332MVPSN - *Delisted* 3LMP T8 Elec BLST

Ge Current, A Daintree Company

  • $30.93 (Each)
  • $30.93 (Each)

  • $309.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE332MVPSN
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GE332-MVPS-N
Description
*Delisted* 3LMP T8 Elec BLST
Ge Ultrastart®, 3 F32T8, 60 HZ, Normal Ballast Factor, Programmed Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168967150 / 00043168967150
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Standard Packaging
$309.30 (Per 10)
Resources
Images
 
 
GE332MVPSN - Large Image
 
GE332MVPSN - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.7
Length
9.5
Descriptions
extra long description
GEL GE332-MVPS-N 96715 ELECTRONIC B
Product Type
96715 Electronic Ballast
Description
*DELISTED* 3LMP T8 ELEC BLST
Long Description
GE UltraStart®, 3 F32T8, 60 Hz, Normal Ballast Factor, Programmed start, 9.5 IN Length, 1.7 IN Width, 1.18 IN Height
Special Features
GE332-MVPS-N Designation
Additional Information
Ballast Factor
Normal
start type
Programmed Start
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
GE332-MVPS-N
GTIN
00043168967150
UPC
043168967150
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat