LED80ED23.5M740 - Led Lamp

Ge Led Lamps

  • $148.34 (Each)
  • $148.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED80ED23.5M740
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED80ED23.5M/740
Description
Led Lamp
Ge Led Lamps, 80 WTT, 12000 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168227681 / 00043168227681
Weight per unit
2.2033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.34 (Each)
Resources
Images
 
 
LED80ED23.5M740 - Small Image
 
LED80ED23.5M740 - Large Image
Attachments
 
 
LED80ED23.5M740 - Specification Sheet
Other Links
 
 
LED80ED23.5M740 - Other
 
LED80ED23.5M740 - Other
 
LED80ED23.5M740 - Other
Brochures
 
 
LED80ED23.5M740 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Material, Color, and Finish
Color Rendering Index
70
Color
Clear
Dimensions and Weight
Overall Length
7.7
Descriptions
extra long description
GEL LED80ED23.5M/740 22768 LED HID
Product Type
22768 Led Hid Lamps
Description
LED LAMP
Long Description
GE LED Lamps, 80 WTT, 12000 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Additional Information
lumens
12000
average life
50000
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED80ED23.5M/740
Brand
Ge Led Lamps
GTIN
00043168227681
UPC
043168227681
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.2033
Carton
1
Uses, Certifications, and Standards
Application
LED HID Replacement Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat