1429AV - Punch-RD 2.500 Conduit (738)

Greenlee

  • $145.86 (Each)
  • $145.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1429AV
Manufacturer
Greenlee
Manufacturer's Part Number
1429AV
Description
Punch-RD 2.500 Conduit (738)
Slug-Buster® Replacement Punch 2-1/2" Actual Hole Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310041757 / 00783310041757
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.86 (Each)
Resources
Attachments
 
 
1429AV - Specification Sheet
Images
 
 
1429AV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Punch for 2-7/8 In Standard Round Knockout
Descriptions
Product Type
2.500 Round Conduit Punch
extra long description
GRN 1429AV 2.500 ROUND CONDUIT PUNC
Description
PUNCH-RD 2.500 CONDUIT (738)
Long Description
Slug-Buster® Replacement Punch 2-1/2" Actual Hole Size.
Manufacturer Information
Manufacturers Part Number
1429AV
Brand
GREENLEE
GTIN
00783310041757
UPC
783310041757
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Punch for standard round knockout punches
Packaging
Weight per each
2.11
Carton
1
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat