435 - Tape, Measure 3/16" Poly(21562)

Greenlee

  • $105.97 (Each)
  • $105.97 (Each)

  • $423.88 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
435
Manufacturer
Greenlee
Manufacturer's Part Number
435
Description
Tape, Measure 3/16" Poly(21562)
Polyester Conduit Measuring Tape, 3/16" X 3000' (44./MM X 914M). Fish and Measure Conduit Runs In One Operation. Permanently Printed Measurements Every Foot From Zero to 3000' (914 M). Made Of Strong, Waterproof Polyester.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310215622 / 00783310215622
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.97 (Each)
Standard Packaging
$423.88 (Per 4)
Resources
Attachments
 
 
435 - Specification Sheet
Images
 
 
435 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Waterproof Polyester
Dimensions and Weight
Width
3/16 IN (4.800 MM)
Length
3000.000 FT (914.000 M)
Descriptions
extra long description
GRN 435 TAPE-MEASURING 3/16" POLY (
Description
TAPE,MEASURE 3/16" POLY(21562)
Product Type
Tape-Measuring 3/16" Poly (21562)
Long Description
Polyester Conduit Measuring Tape, 3/16" x 3000' (44./mm x 914m). Fish and measure conduit runs in one operation. Permanently printed measurements every foot from zero to 3000' (914 m). Made of strong, waterproof polyester.
Additional Information
Tensile Strength
170.000 LB (756.000 KN) Average Breaking Strength
Manufacturer Information
Brand
GREENLEE
GTIN
00783310215622
UPC
783310215622
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.400 LB (2.000 KG)
Weight per each
3.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For Conduit Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat