77U12 - 1/2 Punch Unit

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77U12
Manufacturer
Greenlee
Manufacturer's Part Number
77U-1/2
Description
1/2 Punch Unit
Slug-Buster® SC Punch Unit. 1/2" Conduit Size. Includes Punch, Die and Draw Stud.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Punch Driver & Ko Punches
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310108016 / 0783310108016 / 00783310108016
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
77U12 - Small Image
 
77U12 - Large Image
Attachments
 
 
77U12 - Specification Sheet
Brochures
 
 
77U12 - Brochure
Installation Sheets
 
 
77U12 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.885 IN (22.200 MM)
Descriptions
Product Type
Punch Unit Assy, 1/2 Conduit
Description
1/2 PUNCH UNIT
Long Description
Slug-Buster® SC Punch Unit. 1/2" conduit size. Includes punch, die and draw stud.
Additional Information
includes
77P-1/2 UPC 11361 Punch, 14722 UPC 14722 Die, 00042 UPC 00042 Stud
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
77U-1/2
sub brand
Slug-Buster SC®
GTIN
00783310108016
UPC
783310108016
Taxonomies, Classifications, and Categories
Type
Knockout, Self Centering
Availability
Status
Inactive
Packaging
Weight
0.300 LB (137.000 G)
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 77U12.
Jump To:

Similar Items

Similar items are close alternatives to 77U12, though they may not be 100% alike.

Slug-Buster® Punch Unit 1/2" Conduit Size Conduit Size. Includes Punch, Die and ...
  • Our Part #: 7211BB12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7211BB-1/2
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
7211BB12 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat