CSD423612SSR - 42X36X12 N4X SS4 HC (4)QTR TRN LTCH

Nvent Hoffman

  • $6749.40 (Each)
  • $6,749.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD423612SSR
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD423612SSR
Description
42X36X12 N4X SS4 HC (4)QTR TRN LTCH
Concept Wallmount Multi 1/4-Turn Latch 4X, 42X36X12, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510148348 / 00783510148348
Weight per unit
117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,749.40 (Each)
Resources
Images
 
 
CSD423612SSR - Small Image
 
CSD423612SSR - Large Image
Other Links
 
 
CSD423612SSR - Other
 
CSD423612SSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Style
Quarter-turn
Color
Unpainted
Dimensions and Weight
Depth
12
Width
36
Height
42
Size
42.00x36.00x12.00 in
Descriptions
Description
42X36X12 N4X SS4 HC (4)QTR TRN LTCH
Long Description
Concept Wallmount Multi 1/4-Turn Latch 4X, 42x36x12, Brushed, SS304
extra long description
NVENT HOF CSD423612SSR 304SS CONCEP
Product Type
304SS Concept 4X Addl Latchs
Features
For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD423612SSR
GTIN
00783510148348
UPC
783510148348
Taxonomies, Classifications, and Categories
Type
Stainless Steel Wall Mounted Industrial Enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
117
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat