LHA4654NU24EPUF5 - 6LT T5HO Hibay W/LPS

Col

  • $199.10 (Each)
  • $199.10 (Each)
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
LHA4654NU24EPUF5
Manufacturer
Col
Manufacturer's Part Number
LHA000043
Description
6LT T5HO Hibay W/LPS
Fluorescent Lamp, T5 Bulb Shape, 48 In Length, 20-5/8 In Width, 2 In Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, 6 Lamps, Aircraft Mount, +45 °C Operating Temperature, +113 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/EAN/GTIN
078531022167 / 0078531022167 / 00078531022167
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.10 (Each)
Resources
Images
 
 
LHA4654NU24EPUF5 - Small Image
 
LHA4654NU24EPUF5 - Large Image
 
LHA4654NU24EPUF5 - Large Image
Attachments
 
 
LHA4654NU24EPUF5 - Specification Sheet
Specifications Sheets
 
 
LHA4654NU24EPUF5 - Specification Sheet
Other Links
 
 
LHA4654NU24EPUF5 - Other
 
LHA4654NU24EPUF5 - Other
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
120 to 277 v
Number of Lamps
6
Lamp Wattage
54 W
Ballast Type
Electronic
Dimensions and Weight
Length
48 in
Width
20-5/8 in
Height
2 in
Descriptions
Description
6LT T5HO HIBAY W/LPS
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, T5 Bulb Shape, 48 in Length, 20-5/8 in Width, 2 in Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, 6 Lamps, Aircraft Mount, +45 °C Operating Temperature, +113 °C Operating Temperature
Features
LHA high bays are the economical standard for fluorescent high bay lighting with serviceability and performance that is unrivaled in the marketplace.
Short Description
FLuorescent Lamp, T5, 120 to 277V, 54W, 6 Lamp, Aircraft Mount
extra long description
HCI LHA000043 LHA4-654-NU-24EPU-F55
Additional Information
bulb shape
T5
includes
Chain;Tong;Pipe Hanger
start type
Programmed Start
Mounting Type
Aircraft Mount
Minimum Operating Temperature
+45 °C
Maximum Operating Temperature
+113 °C
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LHA000043
Brand
Hubbell Lighting, Inc.
GTIN
00078531022167
UPC
078531022167
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat