1222R - Switch, Hubpro, 2-Pole, 20A 120/277V, RD

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1222R
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
1222R
Description
Switch, Hubpro, 2-Pole, 20A 120/277V, RD
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Double Pole, 20A 120/277V Ac, Back and Side Wired, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585154534 / 0783585154534 / 00783585154534
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1222R - Large Image
 
1222R - Small Image
Attachments
 
 
1222R - Specification Sheet
Other Links
 
 
1222R - Other
 
1222R - Other
 
1222R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Switch, Hubpro, 2-Pole, 20A 120/277V, RD
extra long description
HWDK 1222R SWITCH, HUBPRO, 2-POLE,
Description
SWITCH, HUBPRO, 2-POLE, 20A 120/277V, RD
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Red
Special Features
Standard Product
Additional Information
pallet quantity
4400
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
1222R
series
Heavy Duty
GTIN
00783585154534
UPC
783585154534
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat